Power/Relay Pack

Item #: 2220442

Cat #: PP5 SSA D 24V

UPC: 197590818785

$ 122.34 EA
Company wide:
2 in stock
Documents & Guides
Power/Relay Pack: On/Off and dimming control of a luminaire or group of luminaires, Controls up to 80 mA of 0-10V controlled fixtures together, 0-10VDC dimming output (via chase nipple), 24V output terminals Support luminaires with electronic off capabilities (zero light output based on 0-10V diming level), 24VDC output to power up to 2 CMS SSA ceiling mount sensor, Supports app-less pairing. Sensor Switch # PP5 SSA D 24V, Acuity Ci Code: *2900NA

Overview

Power/Relay Pack: On/Off and dimming control of a luminaire or group of luminaires, Controls up to 80 mA of 0-10V controlled fixtures together, 0-10VDC dimming output (via chase nipple), 24V output terminals Support luminaires with electronic off capabilities (zero light output based on 0-10V diming level), 24VDC output to power up to 2 CMS SSA ceiling mount sensor, Supports app-less pairing. Sensor Switch # PP5 SSA D 24V, Acuity Ci Code: *2900NA

The SensorSwitchTM Power Packs PP5 SSA Series is designed to offer flexible control for commercial and light industrial applications. The PP5 SSA Series of devices provides an all inclusive wireless solution designed for maximum flexibility to control LED drivers. It consists of a relay, 0-10V dimming sink control, and a low-voltage power supply output to power wireless sensors. The PP5 SSA Series is capable of switching loads via a latching relay designed with robust inrush protection. The 0-10V interface supports deep dimming controls (< 0.5V), enabling electronic off functionality when the relay is bypassed and supporting drivers with this feature. The DC auxiliary provides a +24VDC low-voltage output to power up to two ceiling-mounted occupancy sensors with photocells. Need emergency functionality? No problem! The PP5 SSA Series supports a UL924 emergency SKU when applicable to your application.

Also known as: 197590818785, PP5 SSA D 24V, SESPP5SSAD24V

Specifications

Volts DC: 24
Mounting: Fixture
Type: Relay Pack, Power Pack
Horsepower: 0.500
Volts AC Range: 120 - 277
Volts DC: 24
Type: Relay Pack, Power Pack
Volts AC Range: 120 - 277
Mounting: Fixture
Horsepower: 0.500