Ceiling/Surface Mount Sensor

Item #: 2220441

Cat #: CMS SSA PDT 9

UPC: 197590836598

$ 122.34 EA
Company wide:
15 in stock
Documents & Guides
Ceiling/Surface Mount Sensor: Passive Dual Tech (PDT), Small Motion 360°, 12-24VDC, White. Acuity Ci Code: *2902NF / Product Name: CMS SSA PDT 9

Overview

Ceiling/Surface Mount Sensor: Passive Dual Tech (PDT), Small Motion 360°, 12-24VDC, White. Acuity Ci Code: *2902NF / Product Name: CMS SSA PDT 9

The CMS SSA family by SensorSwitch™ is a wireless ceiling/surface mount occupancy sensor that provides a range of solutions for applications with finished ceilings (e.g., ceiling tiles, sheetrock, plaster). The CMS SSA family utilizes digital Passive Infrared (PIR) detection and is available with two lens options, offering flexibility for various mounting heights and coverage pattern requirements. Dual-technology occupancy detection can also be added as an option for applications where occupants remain stationary for long periods. All sensors feature integrated on/off photocells, with standard automatic daylight harvesting and dimming control. The CMS SSA family sensors are powered by the PP5 SSA supply and typically communicate with one or more SensorSwitch AIR devices in a group.

Also known as: 197590836598, CMS SSA PDT 9, SESCMSSSAPDT9

Specifications

Type: Dual Tech (PDT), Motion Sensor, Ceiling Sensor
Mounting: Surface, Ceiling
Color: White
Diameter: 4.550 in
Type: Dual Tech (PDT), Motion Sensor, Ceiling Sensor
Color: White
Mounting: Surface, Ceiling
Diameter: 4.550 in