Ceiling/Surface Mount Sensor

Item #: 2220440

Cat #: CMS SSA 9

UPC: 197590836536

$ 101.89 EA
Company wide:
0 in stock
Documents & Guides
Ceiling/Surface Mount Sensor: Passive Infrared (PIR), Small Motion 360°, 12-24VDC, White. Acuity Ci Code: *2902N9 / Product Name: CMS SSA 9

Overview

Ceiling/Surface Mount Sensor: Passive Infrared (PIR), Small Motion 360°, 12-24VDC, White. Acuity Ci Code: *2902N9 / Product Name: CMS SSA 9

The CMS SSA family by SensorSwitch™ is a wireless ceiling/surface mount occupancy sensor that provides a range of solutions for applications with finished ceilings (e.g., ceiling tiles, sheetrock, plaster). The CMS SSA family utilizes digital Passive Infrared (PIR) detection and is available with two lens options, offering flexibility for various mounting heights and coverage pattern requirements. Dual-technology occupancy detection can also be added as an option for applications where occupants remain stationary for long periods. All sensors feature integrated on/off photocells, with standard automatic daylight harvesting and dimming control. The CMS SSA family sensors are powered by the PP5 SSA supply and typically communicate with one or more SensorSwitch AIR devices in a group.

Also known as: 197590836536, CMS SSA 9, SESCMSSSA9

Specifications

Mounting: Surface, Ceiling
Type: Passive Infrared (PIR), Motion Sensor, Ceiling Sensor
Color: White
Diameter: 4.550 in
Mounting: Surface, Ceiling
Color: White
Type: Passive Infrared (PIR), Motion Sensor, Ceiling Sensor
Diameter: 4.550 in