
LED Wall Cylinder Light
Item #: 2220436
Cat #: WMCL4 P1 SWW2 A45 UVOLT PE DDBXD M4
UPC: 197590138050
$ 180.10 EA
Company wide:
15
in stock
Documents & Guides
LED Wall Cylinder Light: 45 Degree Beam Spread; 4", 19 Watt, Up to 2479 Lumens (@ 50K), Switchable CCT (30K/40K/50K) offers warm, cool, and daylight in a single fixture, Selectable Light Direction (Up/Down/Both), Integrated On/Off photocell, UVOLT Driver (120-347). Acuity/Lithonia Ci Code: *2877PY.
Overview
LED Wall Cylinder Light: 45 Degree Beam Spread; 4", 19 Watt, Up to 2479 Lumens (@ 50K), Switchable CCT (30K/40K/50K) offers warm, cool, and daylight in a single fixture, Selectable Light Direction (Up/Down/Both), Integrated On/Off photocell, UVOLT Driver (120-347). Acuity/Lithonia Ci Code: *2877PY.
Provides years of maintenance-free illumination for outdoor use in residential & commercial applications. Ideal for applications such as lighting walkways and stairways for safety and security
Also known as: 197590138050, WMCL4 P1 SWW2 A45 UVOLT PE DDBXD M4, LITWMCL4P1SWW2A45U
Specifications
| Material: | Cast Aluminum |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Dark Bronze |
| Wattage: | 19 |
| Diameter: | 4 in |
| Length: | 14 in |
| Lumens: | 2475 |
| Mounting: | Wall |
| Type: | Wall Fixture |
| Shape: | Round |
| Dimmable: | No |
| Volts AC Range: | 120 - 347 |
| Material: | Cast Aluminum |
| Color: | Dark Bronze |
| Diameter: | 4 in |
| Lumens: | 2475 |
| Type: | Wall Fixture |
| Dimmable: | No |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 19 |
| Length: | 14 in |
| Mounting: | Wall |
| Shape: | Round |
| Volts AC Range: | 120 - 347 |