1
more

4" LED Surface Mount Downlight
Item #: 2220434
Cat #: JSBC 4IN SWW2 90CRI WL MW M6
UPC: 197590386901
$ 13.90 EA
Company wide:
6
in stock
Documents & Guides
4" LED Surface Mount Downlight: 900 Lumens, 11.9W, Switchable CCT – 3000K, 4000K, and 5000K, CRI: 90, 120V, Matte White. JUNO SLIMBASICS™ LED Surface Mount Downlight, Part # JSBC 4IN SWW2 90CRI WL MW M6, Ci Code: *288AEC.
Overview
4" LED Surface Mount Downlight: 900 Lumens, 11.9W, Switchable CCT – 3000K, 4000K, and 5000K, CRI: 90, 120V, Matte White. JUNO SLIMBASICS™ LED Surface Mount Downlight, Part # JSBC 4IN SWW2 90CRI WL MW M6, Ci Code: *288AEC.
Sleek, low-profile LED round surface mount downlights in 4" and 6" sizes. Provides economical installation by mounting directly over standard junction boxes. Provides general illumination in residential and commercial applications including multi-family and hospitality. Ideal for use in corridors, foyers, living spaces, closets, hallways, pantries, stairways and much more. Packaging made from recyclable cardboard. 3CCT selectable, available in contractor and unit packs.
Also known as: 197590386901, JSBC 4IN SWW2 90CRI WL MW M6, JUNJSBC4INSWW290CR
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Surface |
| Color Rendering Index (CRI): | 90 |
| Lumens: | 900 |
| Diameter: | 4 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 4 in |
| Dimmable: | Yes |
| Mounting: | Surface |
| Lumens: | 900 |
| Light Technology: | LED |