LED Glass HID Lamp, 50K

Item #: 2220385

Cat #: 45GC/LED/850 EX39 BB 6/1

UPC: 046677588243

$ 113.85 EA
Company wide:
0 in stock
Documents & Guides
LED Glass HID Lamp (HIB_UL Type B): Wattage: 45 (100W HID Equiv.), Lumens: 7500, Color Temperature: 5000K, 80cri, Voltage: 120-277V, Base: Mogul Ext. Base (EX39), Non-Dimmable *CC# 588244, 12NC 929003773504, Product Name: 45GC/LED/850 EX39 BB 6/1

Overview

LED Glass HID Lamp (HIB_UL Type B): Wattage: 45 (100W HID Equiv.), Lumens: 7500, Color Temperature: 5000K, 80cri, Voltage: 120-277V, Base: Mogul Ext. Base (EX39), Non-Dimmable *CC# 588244, 12NC 929003773504, Product Name: 45GC/LED/850 EX39 BB 6/1

Philips Glass HID lamps offer you an easy, short-payback LED solution to replace High Intensity Discharge (HID) lamps. Thanks to our High-Power LED filament technology, this new generation of indoor/outdoor glass lamps brings all the energy-efficiency and long-lifetime benefits of LED to HID replacement, while providing instant savings with a low initial investment. They are designed to have the same aesthetics, lamp size and light distribution as the HID lamps they are replacing, so the upgrade to LED is easier than ever!

Also known as: 046677588243, 45GC/LED/850 EX39 BB 6/1, PHI45GCLED850EX39B

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 7500
Wattage: 45
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Wattage: 45
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)
Lumens: 7500
Shape: ED28 (Elliptical Dimple)
Volts AC Range: 120 - 277