LED Glass HID Lamp, 30K

Item #: 2220384

Cat #: 45GC/LED/830 EX39 BB 6/1

UPC: 046677588229

$ 113.85 EA
Company wide:
0 in stock
Documents & Guides
LED Glass HID Lamp (HIB_UL Type B): Wattage: 45 (100W HID Equiv.), Lumens: 6800, Color Temperature: 3000K, 80cri, Voltage: 120-277V, Base: Mogul Ext. Base (EX39), Non-Dimmable *CC# 588228, 12NC 929003773304, Product Name: 45GC/LED/830 EX39 BB 6/1

Overview

LED Glass HID Lamp (HIB_UL Type B): Wattage: 45 (100W HID Equiv.), Lumens: 6800, Color Temperature: 3000K, 80cri, Voltage: 120-277V, Base: Mogul Ext. Base (EX39), Non-Dimmable *CC# 588228, 12NC 929003773304, Product Name: 45GC/LED/830 EX39 BB 6/1

Philips Glass HID lamps offer you an easy, short-payback LED solution to replace High Intensity Discharge (HID) lamps. Thanks to our High-Power LED filament technology, this new generation of indoor/outdoor glass lamps brings all the energy-efficiency and long-lifetime benefits of LED to HID replacement, while providing instant savings with a low initial investment. They are designed to have the same aesthetics, lamp size and light distribution as the HID lamps they are replacing, so the upgrade to LED is easier than ever!

Also known as: 046677588229, 45GC/LED/830 EX39 BB 6/1, PHI45GCLED830EX39B

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 6800
Wattage: 45
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White)
Wattage: 45
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)
Lumens: 6800
Shape: ED28 (Elliptical Dimple)
Volts AC Range: 120 - 277