Limit Switch, Actuator, Rod, 13", Stainless Steel, Adjustable

Item #: 2220261

Cat #: LSZ54N

UPC: 784549301483

Company wide:
0 in stock
Documents & Guides
Limit Switch Actuator, Rod, 13 Inch, Stainless Steel, Adjustable

Overview

Limit Switch Actuator, Rod, 13 Inch, Stainless Steel, Adjustable
Also known as: 784549301483, LSZ54N, HONLSZ54N

Specifications

Type: Rod, Actuator, Limit Switch
Mounting: Device
Material: Stainless Steel
Length: 13 in
Type: Rod, Actuator, Limit Switch
Material: Stainless Steel
Mounting: Device
Length: 13 in