
8" LED RT Downlight, 30-50K, White
Item #: 2220237
Cat #: RT85AS2000UNVD9SC8WHTAA
UPC: 046135628092
Company wide:
0
in stock
Documents & Guides
8" Dual Selectable RT LED Downlight, 22 Watt, 120-277V, 1000-2000 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, 0-10V Dimming, White *Sylvania Part # 62809*
Overview
8" Dual Selectable RT LED Downlight, 22 Watt, 120-277V, 1000-2000 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, 0-10V Dimming, White *Sylvania Part # 62809*
Also known as: 046135628092, RT85AS2000UNVD9SC8WHTAA, LDVRT85AS2000UNVD9
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color: | White |
| Wattage: | 22 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 22 |
| Dimmable: | Yes |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |