Low Profile Power Strip w/Receptacles & USB

Item #: 2220123

Cat #: ATOM-120V-36-WH

UPC: 714176042039

$ 107.10 EA
Company wide:
8 in stock
Documents & Guides
Low Profile Power Strip with Receptacles & USB: 36" Length, 120V, 4 x 20A Tamper Proof Receptacles & 2 x USB Type A & USB Type C both delivering 5V 2.1A DC output, White.

Overview

Low Profile Power Strip with Receptacles & USB: 36" Length, 120V, 4 x 20A Tamper Proof Receptacles & 2 x USB Type A & USB Type C both delivering 5V 2.1A DC output, White.

The Atom Power Strip is an easy-to-install, with built-in 20A tamper resistant power receptacles and both USB-A & USB-C Ports. With a quick-access door to the wiring compartment and convenient push-in wire connectors, the Atom power strip removes the visual clutter of in wall receptacles while providing a clean look.

Also known as: 714176042039, ATOM-120V-36-WH, ALGATOM120V36WH

Specifications

Type: Power Strip, USB Charger
Volts AC: 120
Mounting: Surface
Amps: 20, 2.100
Color: White
Length: 36 in
Material: Aluminum
Type: Power Strip, USB Charger
Mounting: Surface
Color: White
Material: Aluminum
Volts AC: 120
Amps: 20, 2.100
Length: 36 in