Low Profile Power Strip w/Receptacles & USB

Item #: 2220118

Cat #: ATOM-120V-24-WH

UPC: 714176041995

$ 86.49 EA
Company wide:
14 in stock
Documents & Guides
Low Profile Power Strip with Receptacles & USB: 24" Length, 120V, 3 x 20A Tamper Proof Receptacles & 2 x USB Type A & USB Type C both delivering 5V 2.1A DC output, White

Overview

Low Profile Power Strip with Receptacles & USB: 24" Length, 120V, 3 x 20A Tamper Proof Receptacles & 2 x USB Type A & USB Type C both delivering 5V 2.1A DC output, White

The Atom Power Strip is an easy-to-install, with built-in 20A tamper resistant power receptacles and both USB-A & USB-C Ports. With a quick-access door to the wiring compartment and convenient push-in wire connectors, the Atom power strip removes the visual clutter of in wall receptacles while providing a clean look.

Also known as: 714176041995, ATOM-120V-24-WH, ALGATOM120V24WH

Specifications

Type: Power Strip, USB Charger
Volts AC: 120
Mounting: Surface
Amps: 20, 2.100
Length: 24 in
Color: White
Material: Aluminum
Type: Power Strip, USB Charger
Mounting: Surface
Length: 24 in
Material: Aluminum
Volts AC: 120
Amps: 20, 2.100
Color: White