Low Profile Power Strip w/Receptacles

Item #: 2220115

Cat #: ATOM-120V-10-BK

UPC: 714176041940

$ 44.37 EA
Company wide:
2 in stock
Documents & Guides
Low Profile Power Strip with Receptacles: 10" Length, 120V, 2 x 20A Tamper Proof Receptacle, Black.

Overview

Low Profile Power Strip with Receptacles: 10" Length, 120V, 2 x 20A Tamper Proof Receptacle, Black.

The Atom Power Strip is an easy-to-install, with built-in 20A tamper resistant power receptacles and both USB-A & USB-C Ports. With a quick-access door to the wiring compartment and convenient push-in wire connectors, the Atom power strip removes the visual clutter of in wall receptacles while providing a clean look.

Also known as: 714176041940, ATOM-120V-10-BK, ALGATOM120V10BK

Specifications

Type: Power Strip
Volts AC: 120
Mounting: Surface
Color: Black
Amps: 20
Length: 10 in
Material: Aluminum
Type: Power Strip
Mounting: Surface
Amps: 20
Material: Aluminum
Volts AC: 120
Color: Black
Length: 10 in