HCD 6” Wide Trim, Round, Haze w/ White Flange

Item #: 2220109

Cat #: HCD61TRHWF

UPC:

Company wide:
0 in stock
Documents & Guides
HCD 6” Wide Trim, Round, Haze w/ White Flange

Overview

HCD 6” Wide Trim, Round, Haze w/ White Flange
Also known as: HCD61TRHWF, HALHCD61TRHWF

Specifications

Size: 6 in
Size: 6 in