Origin Selectable LED High Bay, Large, 40/50K

Item #: 2220025

Cat #: ORHBS36-48L

UPC: 765364060328

$ 310.54 EA
Company wide:
0 in stock
Documents & Guides
Origin Selectable Die Cast High Bay, Large, 230/270/320 Watt, 120-277V, 80 CRI, 36,000/41,500/48,400 Lumens, Selectable Color Temperature: 4000K/5000K, 0-10V Dimming

Overview

Origin Selectable Die Cast High Bay, Large, 230/270/320 Watt, 120-277V, 80 CRI, 36,000/41,500/48,400 Lumens, Selectable Color Temperature: 4000K/5000K, 0-10V Dimming

Origin by Atlas Lighting is our economy line of products that are designed to provide a highly competitive, lower-cost entry point to LED lighting. The Origin lineup of Fully Selectable Die Cast High Bays offers a range of configurations to meet a variety of different high bay applications. These fixtures feature both selectable lumens and color temperature, reducing stocking complexity and provides additional flexibility for contractors.

Also known as: 765364060328, ORHBS36-48L, ATAORHBS3648L

Specifications

Wattage: 270, 230, 320, Selectable
Lumens: 36000, 48000, Selectable, 41500
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 270, 230, 320, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 36000, 48000, Selectable, 41500
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277