3
more

$ 19.98 EA
Company wide:
0
in stock
Documents & Guides
Quad-4 Deep Well Heavy-Duty Impact Flip Socket Contains 4 Hex Sizes Combined Into 1 Color-Coded Socket, Spring-Loaded Action Allows For Hands-Free Access To Either Hex Size By Simply Applying Pressure To The Smaller Socket To Compress It Out Of The Way, Heavy-Duty Impact Socket Is Made Of Heat Treated Cold Forged Steel For Long-Lasting, High Torque Applications, Industry-Standard Color-Coded Painted Rings To Quickly Identify Hex Sizes, Deep Well Socket Is Ideal For Managing Extended Threads, Recessed Bolts, And Confined Spaces, Offering Exceptional Reach And A Reliable Grip, Quickly Access 1/4-Inch And 3/8-Inch Hex Sizes On One Side Then Flip Over The Socket To Access The 5/16-Inch And 7/16-Inch Hex Sizes
Overview
Quad-4 Deep Well Heavy-Duty Impact Flip Socket Contains 4 Hex Sizes Combined Into 1 Color-Coded Socket, Spring-Loaded Action Allows For Hands-Free Access To Either Hex Size By Simply Applying Pressure To The Smaller Socket To Compress It Out Of The Way, Heavy-Duty Impact Socket Is Made Of Heat Treated Cold Forged Steel For Long-Lasting, High Torque Applications, Industry-Standard Color-Coded Painted Rings To Quickly Identify Hex Sizes, Deep Well Socket Is Ideal For Managing Extended Threads, Recessed Bolts, And Confined Spaces, Offering Exceptional Reach And A Reliable Grip, Quickly Access 1/4-Inch And 3/8-Inch Hex Sizes On One Side Then Flip Over The Socket To Access The 5/16-Inch And 7/16-Inch Hex Sizes
The Quad-4 deep well impact flip socket combines 4 SAE hex sizes in 1 color-coded socket. Access 1/4-Inch and 3/8-Inch hex sizes, then flip to use 5/16-Inch and 7/16-Inch. The spring-loaded action allows for hands-free size changes by applying pressure to the smaller socket to compress it out of the way. Compatible with Klein Tools' 1/4-Inch hex flip socket impact shaft, this Quad Socket is a compact and convenient solution for any job.
Also known as: 092644380105, 651QS, KLE651QS
Specifications
| Size: | 5/16 in, 3/8 in, 7/16 in, 1/4 in |
| Type: | Hex |
| Size: | 5/16 in, 3/8 in, 7/16 in, 1/4 in |
| Type: | Hex |