
Disconnect, Un-Fused, 30A, 600VAC, IP69k, NEMA 4X, Non-Metallic, Sloped Top, AC
Item #: 2219965
Cat #: HBLDS30AC
UPC: 783585763033
Company wide:
0
in stock
Documents & Guides
Industrial Grade, Motor Disconnect, Unfused, 3 Pole, 30 Amp 600 Volt AC, Screw Terminals, IP69k, NEMA Type 4X/12 Non-Metallic Sloped Top Enclosure, AC1 Aux Contact
Overview
Industrial Grade, Motor Disconnect, Unfused, 3 Pole, 30 Amp 600 Volt AC, Screw Terminals, IP69k, NEMA Type 4X/12 Non-Metallic Sloped Top Enclosure, AC1 Aux Contact
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
Also known as: 783585763033, HBLDS30AC, KELHBLDS30AC
Specifications
| Type: | Disconnect, Non-Fused |
| Amps: | 30 |
| IP/NEMA Rating: | IP69K, NEMA 4X, NEMA 12 |
| Volts AC: | 600 |
| Material: | Non-Metallic |
| Type: | Disconnect, Non-Fused |
| IP/NEMA Rating: | IP69K, NEMA 4X, NEMA 12 |
| Material: | Non-Metallic |
| Amps: | 30 |
| Volts AC: | 600 |