Cover For Stackable Box, Standard Duty, 36" x 36", Polymer Concrete

Item #: 2219876

Cat #: PG3636CA0017

UPC: 662037134433

Call for price
Company wide:
0 in stock
Documents & Guides
Cover For Stackable Box, Standard Duty, 36 Inch x 36 Inch, Polymer Concrete, Legend: Electric

Overview

Cover For Stackable Box, Standard Duty, 36 Inch x 36 Inch, Polymer Concrete, Legend: Electric

Heavy duty covers (available for PG, PD, PC and PR box styles) are designed for driveways, parking lots and off-roadway applications where subject to occasional non-deliberate vehicular traffic. PG covers feature a grommet package to reduce incoming fluids into the enclosure. HG covers must be used with gasketed boxes.

Also known as: 662037134433, PG3636CA0017, OTVPG3636CA0017

Specifications

Material: Polymer Concrete
Width: 36 in
Height: 36 in
Material: Polymer Concrete
Height: 36 in
Width: 36 in