LED Glass HID lamp

Item #: 2219722

Cat #: 34GC/LED/850 EX39 BB 6/1

UPC: 046677588212

$ 77.75 EA
Company wide:
0 in stock
Documents & Guides
LED Glass HID lamp: HIB_UL Type B (Ballast Bypass); Wattage: 34 (Up to 150W Equiv.), Lumens: 6000, Color Temperature: 5000K, Voltage: 120-277V, Base: Exclusionary Mogul Screw (EX39), Non-Dimmable *Philips Order Code: 588210, Product Name: 34GC/LED/850/ND E26 BB 6/1.

Overview

LED Glass HID lamp: HIB_UL Type B (Ballast Bypass); Wattage: 34 (Up to 150W Equiv.), Lumens: 6000, Color Temperature: 5000K, Voltage: 120-277V, Base: Exclusionary Mogul Screw (EX39), Non-Dimmable *Philips Order Code: 588210, Product Name: 34GC/LED/850/ND E26 BB 6/1.

Philips Glass HID lamps offer you an easy, short-payback LED solution to replace High Intensity Discharge (HID) lamps. Thanks to our High-Power LED filament technology, this new generation of indoor/outdoor glass lamps brings all the energy-efficiency and long-lifetime benefits of LED to HID replacement, while providing instant savings with a low initial investment. They are designed to have the same aesthetics, lamp size and light distribution as the HID lamps they are replacing, so the upgrade to LED is easier than ever!

Also known as: 046677588212, 34GC/LED/850 EX39 BB 6/1, PHI34GCLED850EX39B

Specifications

Wattage: 34
Color Temperature: 5000 (Bright White)
Shape: ED28 (Elliptical Dimple)
Lumens: 4000
Material: Glass
Color Rendering Index (CRI): 80
Mounting: Universal
Type: LED/HID, LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 34
Shape: ED28 (Elliptical Dimple)
Material: Glass
Mounting: Universal
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Lumens: 4000
Color Rendering Index (CRI): 80
Type: LED/HID, LED Retrofit
Volts AC Range: 120 - 277