
LED Glass HID lamp
Item #: 2219712
Cat #: 25GC/LED/830/ND E26 BB 6/1
UPC: 046677588168
$ 43.24 EA
Company wide:
4
in stock
Documents & Guides
No Documents Available
LED Glass HID lamp: HIB_UL Type B (Ballast Bypass); Wattage: 25 (Up to 125W HID Equiv.), Lumens: 3600, Color Temperature: 3000K, Voltage: 120-277V, Base: Medium Screw (E26), Non-Dimmable *Philips Order Code: 588160, Product Name: 25GC/LED/830/ND E26 BB 6/1.
Overview
LED Glass HID lamp: HIB_UL Type B (Ballast Bypass); Wattage: 25 (Up to 125W HID Equiv.), Lumens: 3600, Color Temperature: 3000K, Voltage: 120-277V, Base: Medium Screw (E26), Non-Dimmable *Philips Order Code: 588160, Product Name: 25GC/LED/830/ND E26 BB 6/1.
Also known as: 046677588168, 25GC/LED/830/ND E26 BB 6/1, PHI25GCLED830NDE26
Specifications
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Lumens: | 3600 |
| Wattage: | 25 |
| Material: | Glass |
| Color Rendering Index (CRI): | 80 |
| Mounting: | Universal |
| Type: | LED/HID, LED Retrofit |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Base: | Medium Screw (E26) |
| Wattage: | 25 |
| Color Rendering Index (CRI): | 80 |
| Type: | LED/HID, LED Retrofit |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 3600 |
| Material: | Glass |
| Mounting: | Universal |
| Dimmable: | No |