
588178 25GC/LED/840/ND E26 BB 6/1
Item #: 2219709
Cat #: 25GC/LED/840/ND-E26-BB-6/1
UPC: 046677588175
$ 43.24 EA
Company wide:
0
in stock
Documents & Guides
588178 25GC/LED/840/ND E26 BB 6/1
Overview
588178 25GC/LED/840/ND E26 BB 6/1
Philips Glass HID lamps offer you an easy, short-payback LED solution to replace High Intensity Discharge (HID) lamps. Thanks to our High-Power LED filament technology, this new generation of indoor/outdoor glass lamps brings all the energy-efficiency and long-lifetime benefits of LED to HID replacement, while providing instant savings with a low initial investment. They are designed to have the same aesthetics, lamp size and light distribution as the HID lamps they are replacing, so the upgrade to LED is easier than ever!
Also known as: 046677588175, 25GC/LED/840/ND-E26-BB-6/1, PHI25GCLED840NDE26
Specifications
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 25 |
| Lumens: | 4000 |
| Material: | Glass |
| Color Rendering Index (CRI): | 80 |
| Mounting: | Universal |
| Type: | LED/HID, LED Retrofit |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 4000 |
| Color Rendering Index (CRI): | 80 |
| Type: | LED/HID, LED Retrofit |
| Volts AC Range: | 120 - 277 |
| Base: | Medium Screw (E26) |
| Wattage: | 25 |
| Material: | Glass |
| Mounting: | Universal |
| Dimmable: | No |