LED Vaporproof Fixture, Field Adjustable

Item #: 2219343

Cat #: VXRGB26

UPC: 192552044271

$ 232.33 EA
Company wide:
4 in stock
Documents & Guides
LED Vaporproof Fixture - Field Adjustable: 26/18/12W (factory default 18W), 268 - 3151 Lumens, Red/Green/Blue/5000K CCT Adjustable Color Temperature (factory default 5000K), Daylight Sensor (factory default: off), 84 CRI, Die Cast Aluminum Housing, IP65 rating protects against dust and water, Wall / Ceiling Mountable, Frosted Globe.

Overview

LED Vaporproof Fixture - Field Adjustable: 26/18/12W (factory default 18W), 268 - 3151 Lumens, Red/Green/Blue/5000K CCT Adjustable Color Temperature (factory default 5000K), Daylight Sensor (factory default: off), 84 CRI, Die Cast Aluminum Housing, IP65 rating protects against dust and water, Wall / Ceiling Mountable, Frosted Globe.

A classic design with cutting edge LED technology. Comes with die cast guard and frosted globe.

Also known as: 192552044271, VXRGB26, RABVXRGB26

Specifications

Wattage: 18, 26, 12
Color Temperature: 5000 (Bright White), Selectable
Lumens: 260, 3150
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 18, 26, 12
Lumens: 260, 3150
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White), Selectable
Light Technology: LED