Welding Jacket, Large

Item #: 2219082

Cat #: 60788

UPC: 092644607882

$ 55.99 EA
Company wide:
0 in stock
Documents & Guides
Flame-Resistant Welding Jacket And Removable Sleeves Made From 100-Percent Cotton Twill, Compliant With Astm F1506 Sec. 7.6, Breathable Fr Mesh On Back Of Jacket Improves Air Flow And Offers Added Comfort When Working In Hot Environments, Allows Convenient Removability Of Sleeves As Needed, Replacement Of Worn Sleeves Or Upgrade To Leather Sleeves Without The Need To Replace The Whole Jacket, Adjustable Collar With Three Button Options For A Comfortable And Secure Fit, Wide And Deep Interior Pockets For Protected Storage, Additional Fr Cotton Flap Behind Metal Snap-Buttons Protects User From Direct Contact From Heat, Welding Jacket And Welding Sleeves Are Machine Washable

Overview

Flame-Resistant Welding Jacket And Removable Sleeves Made From 100-Percent Cotton Twill, Compliant With Astm F1506 Sec. 7.6, Breathable Fr Mesh On Back Of Jacket Improves Air Flow And Offers Added Comfort When Working In Hot Environments, Allows Convenient Removability Of Sleeves As Needed, Replacement Of Worn Sleeves Or Upgrade To Leather Sleeves Without The Need To Replace The Whole Jacket, Adjustable Collar With Three Button Options For A Comfortable And Secure Fit, Wide And Deep Interior Pockets For Protected Storage, Additional Fr Cotton Flap Behind Metal Snap-Buttons Protects User From Direct Contact From Heat, Welding Jacket And Welding Sleeves Are Machine Washable

Klein Tools' short sleeve welding jacket with removable welding sleeves is ASTM F1506 Sec. 7.6 compliant. The back of the jacket features a breathable FR mesh for added air flow. Welding sleeves offer flexibility to replace sleeves or use alternate sleeve type. Adjustable metal snap-button collar offers the end user a proper fit and protection from sparks and weld spatter. The jacket includes interior pockets.

Also known as: 092644607882, 60788, KLE60788

Specifications

Color: Black
Size: Large
Color: Black
Size: Large