LED Filament Style Retrofit

Item #: 2219062

Cat #: LED-8065M40

UPC: 197810025276

$ 48.60 EA
Company wide:
10 in stock
Documents & Guides
LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 85W; 15725Lm (Replaces up to 400W HID); 4000K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.

Overview

LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 85W; 15725Lm (Replaces up to 400W HID); 4000K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.

Mimics traditional HID lamps in shape, size & light distribution.

Also known as: 197810025276, LED-8065M40, LGDLED8065M40

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 85
Lumens: 15700
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Lumens: 15700
Type: LED Retrofit
Volts AC Range: 120 - 277
Wattage: 85
Color Rendering Index (CRI): 80
Dimmable: No
Base: Mogul Extended Screw (EX39)