LED Filament Style Retrofit

Item #: 2219061

Cat #: LED-8065M22

UPC: 197810025269

$ 66.73 EA
Clearance
Price good while supplies last
Company wide:
37 in stock
Documents & Guides
LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 85W; 13600lm (Replaces up to 400W HID); 2200K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.

Overview

LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 85W; 13600lm (Replaces up to 400W HID); 2200K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.

Mimics traditional HID lamps in shape, size & light distribution.

Also known as: 197810025269, LED-8065M22, LGDLED8065M22

Specifications

Lumens: 13600
Wattage: 85
Color Temperature: 2200 (Warm White)
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Lumens: 13600
Color Temperature: 2200 (Warm White)
Type: LED Retrofit
Volts AC Range: 120 - 277
Wattage: 85
Color Rendering Index (CRI): 80
Dimmable: No
Base: Mogul Extended Screw (EX39)