15W LED Retrofit HID Lamp, 22K

Item #: 2219059

Cat #: LED-8060E22

UPC: 197810025238

$ 27.44 EA
Company wide:
33 in stock
Documents & Guides
LED Retrofit HID Lamp, 15 Watt (Replaces 100W HID), 2250 Lumens, 2200K, Medium Screw (E26) Base

Overview

LED Retrofit HID Lamp, 15 Watt (Replaces 100W HID), 2250 Lumens, 2200K, Medium Screw (E26) Base

AN IDEAL LED UPGRADE FOR DECORATIVE POST TOPS. Delivers brilliance, style, and the timeless appeal of a glass lens. Available in three CCTs, including a warm 2200K option. Optimized for energy savings without compromising on classic design.

Also known as: 197810025238, LED-8060E22, LGDLED8060E22

Specifications

Base: Medium Screw (E26)
Wattage: 15
Color Temperature: 2200 (Warm White)
Lumens: 2250
Light Technology: LED
Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White)
Light Technology: LED
Wattage: 15
Lumens: 2250