LED Type A+B PL Lamp, CCT Selectable

Item #: 2219057

Cat #: LED-7316-FC-G2

UPC: 197810026662

$ 18.94 EA
Company wide:
108 in stock
Documents & Guides
LED Type A+B PL Lamp, CCT Selectable: Compatible with 18-42W, Electronic Ballast or Line Voltage (120-277VAC); Bulb: PL, Wattage: 9, Lumens: 1050-1100, FLEXCOLOR: 2700K/3000K/3500K/4000K/5000K, Base: 2-Pin (G24d), Mounting: Omni-Directional, CRI: 80+, Beam Angle: 200°, Rated for Open Fixtures. See .pdf Catalog Page for Ballast Compatibility.

Overview

LED Type A+B PL Lamp, CCT Selectable: Compatible with 18-42W, Electronic Ballast or Line Voltage (120-277VAC); Bulb: PL, Wattage: 9, Lumens: 1050-1100, FLEXCOLOR: 2700K/3000K/3500K/4000K/5000K, Base: 2-Pin (G24d), Mounting: Omni-Directional, CRI: 80+, Beam Angle: 200°, Rated for Open Fixtures. See .pdf Catalog Page for Ballast Compatibility.

FEATURING FLEXCOLOR, 90° ROTATABLE HEAD, AND ADJUSTABLE BASE. Perfect for PL applications, and provide a long-lasting LED alternative for areas in offices, hotels, lobbies, schools, etc.

Also known as: 197810026662, LED-7316-FC-G2, LGDLED7316FCG2

Specifications

Lumens: 1050, 1100
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Base: 2-Pin (G24d), 2-Pin (G24d-1), 2-Pin (G24d-2), 2-Pin (G24d-3)
Angle: 200°
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1050, 1100
Wattage: 9
Base: 2-Pin (G24d), 2-Pin (G24d-1), 2-Pin (G24d-2), 2-Pin (G24d-3)
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 200°