
5.5W LED CFL Lamp, 27-40K
Item #: 2219056
Cat #: LED-7314-FC-G4
UPC: 197810015321
$ 14.27 EA
Company wide:
142
in stock
Documents & Guides
LED CFL Lamp, 5.5 Watt (Replaces 13W 2 Pin CFL), 628-696 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K
Overview
LED CFL Lamp, 5.5 Watt (Replaces 13W 2 Pin CFL), 628-696 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K
Also known as: 197810015321, LED-7314-FC-G4, LGDLED7314FCG4
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 5.500 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Light Technology: | LED |
| Wattage: | 5.500 |