
3.5W LED CFL Lamp, 27-40K
Item #: 2219055
Cat #: LED-7313-FC-G4
UPC: 197810015314
$ 12.07 EA
Company wide:
64
in stock
Documents & Guides
LED CFL Lamp, 3.5 Watt (Replaces 9W 2 Pin CFL), 389-428 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K, G23 (2-Pin) Base. Replace CFL lamps w/ long-lasting, energy efficient LEDs. Easily switch between CCTs via a switch on the lamp. Suitable for damp environments. Operates on existing magnetic ballasts or 120-277 VAC.
Overview
LED CFL Lamp, 3.5 Watt (Replaces 9W 2 Pin CFL), 389-428 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K, G23 (2-Pin) Base. Replace CFL lamps w/ long-lasting, energy efficient LEDs. Easily switch between CCTs via a switch on the lamp. Suitable for damp environments. Operates on existing magnetic ballasts or 120-277 VAC.
Also known as: 197810015314, LED-7313-FC-G4, LGDLED7313FCG4
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Shape: | PL-S (Single Tube) |
| Lumens: | 430, 390 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 3.500 |
| Type: | LED Retrofit |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 2-Pin (G23) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 430, 390 |
| Wattage: | 3.500 |
| Light Technology: | LED |
| Base: | 2-Pin (G23) |
| Shape: | PL-S (Single Tube) |
| Color Rendering Index (CRI): | 80 |
| Type: | LED Retrofit |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |