
2' x 4' LED Recessed Troffer, 35/40/50K
Item #: 2218877
Cat #: 2DSRT4060LCS-4-UNV-DIM-DAYOCC
UPC: 190096197187
$ 114.25 EA
Company wide:
197
in stock
Documents & Guides
2 Ft. x 4 Ft. LED Recessed Troffer, 120-277V, Selectable Wattage and CCT Packages: Wattage: 22, 28, 35W (2750-4500 Lumens Depending on Wattage & Color Selected), CCT: 3500K/4000K/5000K, 0-10V Dimming to 1%, Adjustable Occupancy Sensor Built In
Overview
2 Ft. x 4 Ft. LED Recessed Troffer, 120-277V, Selectable Wattage and CCT Packages: Wattage: 22, 28, 35W (2750-4500 Lumens Depending on Wattage & Color Selected), CCT: 3500K/4000K/5000K, 0-10V Dimming to 1%, Adjustable Occupancy Sensor Built In
Day-Brite/CFI DSRT Selectable Troffer is a robust low glare luminaire designed to provide three lumen and three CCT field selectable options per size.Available for use in recessed, suspended and surface mount applications. Ideal for general lighting applications such as open office, schools, healthcare, and retail.
Also known as: 190096197187, 2DSRT4060LCS-4-UNV-DIM-DAYOCC, DAY2DSRT4060LCS4UV
Specifications
| Type: | Occupancy Sensor |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Type: | Occupancy Sensor |
| Width: | 24 in, 2 ft |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Volts AC Range: | 120 - 277 |