
1' x 4' LED Recessed Troffer, 35/40/50K
Item #: 2218874
Cat #: 911401821487
UPC: 190096197163
$ 97.93 EA
Company wide:
10
in stock
Documents & Guides
1 Ft. x 4 Ft. LED Recessed Troffer, 120-277V, Selectable Wattage and CCT Packages: Wattage: 23, 31, 39W (2850-5150 Lumens Depending on Wattage & Color Selected), CCT: 3500K/4000K/5000K, 0-10V Dimming to 1%, Adjustable Occupancy Sensor Built In
Overview
1 Ft. x 4 Ft. LED Recessed Troffer, 120-277V, Selectable Wattage and CCT Packages: Wattage: 23, 31, 39W (2850-5150 Lumens Depending on Wattage & Color Selected), CCT: 3500K/4000K/5000K, 0-10V Dimming to 1%, Adjustable Occupancy Sensor Built In
Day-Brite/CFI DSRT Selectable Troffer is a robust low glare luminaire designed to provide three lumen and three CCT field selectable options per size.Available for use in recessed, suspended and surface mount applications. Ideal for general lighting applications such as open office, schools, healthcare, and retail.
Also known as: 190096197163, 911401821487, DAY1DSRT3050LCS4UV
Specifications
| Type: | Occupancy Sensor |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 12 in, 1 ft |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Type: | Occupancy Sensor |
| Width: | 12 in, 1 ft |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Volts AC Range: | 120 - 277 |