6" Lensed Wall Wash Optic

Item #: 2218873

Cat #: M6RLW

UPC:

$ 19.91 EA
Company wide:
0 in stock
Documents & Guides
6" Lensed Wall Wash Optic: for use with Lightolier ModuLyte LED Downlighting. May be field installed to standard product quickly converting to asymmetric distribution. 12NC 912401592652.

Overview

6" Lensed Wall Wash Optic: for use with Lightolier ModuLyte LED Downlighting. May be field installed to standard product quickly converting to asymmetric distribution. 12NC 912401592652.
Also known as: M6RLW, LOLM6RLW

Specifications

Size: 6 in
Type: Wall Wash Trim
Shape: Round
Size: 6 in
Shape: Round
Type: Wall Wash Trim