4" Lensed Wall Wash Optic

Item #: 2218872

Cat #: M4RLW

UPC:

$ 9.12 EA
Clearance
Price good while supplies last
Company wide:
258 in stock
Documents & Guides
4" Lensed Wall Wash Optic: for use with Lightolier ModuLyte LED Downlighting. May be field installed to standard product quickly converting to asymmetric distribution. 12NC 912401592651.

Overview

4" Lensed Wall Wash Optic: for use with Lightolier ModuLyte LED Downlighting. May be field installed to standard product quickly converting to asymmetric distribution. 12NC 912401592651.
Also known as: M4RLW, LOLM4RLW

Specifications

Size: 4 in
Type: Wall Wash Trim
Shape: Round
Size: 4 in
Shape: Round
Type: Wall Wash Trim