
ModuLyte 6" LED Architectural Downlight, 27-50K
Item #: 2218871
Cat #: M6RDL259CSWCLZ10U
UPC:
$ 132.03 EA
Company wide:
121
in stock
Documents & Guides
6" LED Architectural Downlight, New Construction/Retrofit, 1500/2000/2500 Lumens, 27/30/35/40/50K, 90+ CRI, Field-Adjustable Optics
Overview
6" LED Architectural Downlight, New Construction/Retrofit, 1500/2000/2500 Lumens, 27/30/35/40/50K, 90+ CRI, Field-Adjustable Optics
ModuLyte LED 4", 6" & 8" downlights provide the optimal balance of field flexibility, performance, and commercial appeal. Light engines are designed to be installed without need of frames making ModuLyte flexible to accommodate new construction, remodel, and retrofit applications. Field selectable correlated color temperature and lumens in addition to field installable optics including wall wash allow ModuLyte to adapt to a variety of applications such as office, institution, healthcare, retail, and public.
Also known as: M6RDL259CSWCLZ10U, LOLM6RDL259CSWCLZ
Specifications
| Lumens: | 2500, 2000, 1500, Selectable |
| Color Rendering Index (CRI): | 90+ |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | 2500, 2000, 1500, Selectable |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Color Rendering Index (CRI): | 90+ |