
Company wide:
0
in stock
Documents & Guides
Selectable LED HID Replacement: Type-B Ballast Bypass; 34-Watt (150W HID Equivalent); ED28; 3000K/4000K/5000K; Mogul Extended (EX39) Base; Clear; 120-277 Range Voltage, 3100L/3700L/4500L Lumens, 80+ CRI, 360° Beam Spread, Dimmable through wattage selection switch on lamp. Satco S13195, 25W/LED/HID/ED28/CCT/EX39/CL.
Overview
Selectable LED HID Replacement: Type-B Ballast Bypass; 34-Watt (150W HID Equivalent); ED28; 3000K/4000K/5000K; Mogul Extended (EX39) Base; Clear; 120-277 Range Voltage, 3100L/3700L/4500L Lumens, 80+ CRI, 360° Beam Spread, Dimmable through wattage selection switch on lamp. Satco S13195, 25W/LED/HID/ED28/CCT/EX39/CL.
Also known as: 045923131950, S13195, SATS13195
Specifications
| Lumens: | 4500, 3700, 3100 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Shape: | ED28 (Elliptical Dimple) |
| Wattage: | 25, 17, 20.500, Selectable |
| Color Rendering Index (CRI): | 80 |
| Mounting: | Universal |
| Type: | LED/HID, LED Retrofit |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Extended Screw (EX39) |
| Lumens: | 4500, 3700, 3100 |
| Shape: | ED28 (Elliptical Dimple) |
| Color Rendering Index (CRI): | 80 |
| Type: | LED/HID, LED Retrofit |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 25, 17, 20.500, Selectable |
| Mounting: | Universal |
| Volts AC Range: | 120 - 277 |