LED HID Replacement, ED37

Item #: 2218662

Cat #: S13191

UPC: 045923131912

Company wide:
0 in stock
Documents & Guides
LED HID Replacement: Type-B Ballast Bypass; 40-Watt (200W HID Equivalent); ED37; 4000K; Mogul Extended (EX39) Base; Clear; 120-277 Range Voltage, 7500 Lumens, 80+ CRI, 320° Beam Spread, Non-Dimmable. Satco S13191, 40W/LED/HID/ED37/840/EX39/CL.

Overview

LED HID Replacement: Type-B Ballast Bypass; 40-Watt (200W HID Equivalent); ED37; 4000K; Mogul Extended (EX39) Base; Clear; 120-277 Range Voltage, 7500 Lumens, 80+ CRI, 320° Beam Spread, Non-Dimmable. Satco S13191, 40W/LED/HID/ED37/840/EX39/CL.
Also known as: 045923131912, S13191, SATS13191

Specifications

Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Lumens: 7500
Color Rendering Index (CRI): 80
Mounting: Universal
Type: LED/HID, LED Retrofit
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Shape: ED37 (Elliptical Dimple)
Lumens: 7500
Mounting: Universal
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Type: LED/HID, LED Retrofit
Base: Mogul Extended Screw (EX39)