LED HID Replacement, ED28

Item #: 2218660

Cat #: S13187

UPC: 045923131875

Company wide:
0 in stock
Documents & Guides
LED HID Replacement: Type-B Ballast Bypass; 28-Watt (150W HID Equivalent); ED28; 4000K; Mogul Extended (EX39) Base; Clear; 120-277 Range Voltage, 5000 Lumens, 80+ CRI, 320° Beam Spread, Non-Dimmable. Satco S13187, 28W/LED/HID/ED28/840/EX39/CL.

Overview

LED HID Replacement: Type-B Ballast Bypass; 28-Watt (150W HID Equivalent); ED28; 4000K; Mogul Extended (EX39) Base; Clear; 120-277 Range Voltage, 5000 Lumens, 80+ CRI, 320° Beam Spread, Non-Dimmable. Satco S13187, 28W/LED/HID/ED28/840/EX39/CL.
Also known as: 045923131875, S13187, SATS13187

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 5000
Wattage: 28
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 80
Mounting: Universal
Type: LED/HID, LED Retrofit
Dimmable: No
Finish: Clear
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Wattage: 28
Color Rendering Index (CRI): 80
Type: LED/HID, LED Retrofit
Finish: Clear
Base: Mogul Extended Screw (EX39)
Lumens: 5000
Shape: ED28 (Elliptical Dimple)
Mounting: Universal
Dimmable: No
Volts AC Range: 120 - 277