LED HID Replacement, ED17

Item #: 2218647

Cat #: S13180

UPC: 045923131806

Company wide:
0 in stock
Documents & Guides
LED HID Replacement: Type-B Ballast Bypass; 13.5-Watt (50W HID Equivalent); ED17; 2200K; Medium (E26) Base; Clear; 120-277 Range Voltage, 1700 Lumens, 80+ CRI, 320° Beam Spread, Non-Dimmable. Satco S13180, 13.5W/LED/HID/ED17/822/E26/CL.

Overview

LED HID Replacement: Type-B Ballast Bypass; 13.5-Watt (50W HID Equivalent); ED17; 2200K; Medium (E26) Base; Clear; 120-277 Range Voltage, 1700 Lumens, 80+ CRI, 320° Beam Spread, Non-Dimmable. Satco S13180, 13.5W/LED/HID/ED17/822/E26/CL.
Also known as: 045923131806, S13180, SATS13180

Specifications

Base: Medium Screw (E26)
Lumens: 1700
Color Temperature: 2200 (Warm White)
Shape: ED17 (Elliptical Dimple)
Wattage: 13.500
Color Rendering Index (CRI): 80
Mounting: Universal
Type: LED/HID, LED Retrofit
Dimmable: No
Finish: Clear
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White)
Wattage: 13.500
Mounting: Universal
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 1700
Shape: ED17 (Elliptical Dimple)
Color Rendering Index (CRI): 80
Type: LED/HID, LED Retrofit
Finish: Clear