5IN TRIM

Item #: 2218578

Cat #: 207C-WH

UPC: 661209000996

Company wide:
0 in stock
Documents & Guides
5" Cone Reflector Trim

Overview

5" Cone Reflector Trim
Also known as: 661209000996, 207C-WH, JUN207CWH

Specifications

Diameter: 5 in
Color: White, Clear Alzak
Type: Cone Trim
Diameter: 5 in
Type: Cone Trim
Color: White, Clear Alzak