4 In. Corner Connector

Item #: 2218576

Cat #: ESL-LED-ACC-3

UPC: 848070074015

$ 4.45 EA
Company wide:
0 in stock
Documents & Guides
4 In. Corner Connector for continuous runs.

Overview

4 In. Corner Connector for continuous runs.
Also known as: 848070074015, ESL-LED-ACC-3, ETEESLLEDACC3

Specifications

Type: Interconnect Cable, Interconnector
Length: 4 in
Type: Interconnect Cable, Interconnector
Length: 4 in