LED PAR38, 4000K

Item #: 2218550

Cat #: 14PAR38/EXPERTCOLOR/F25/940/P/D/T20/JA8

UPC: 046677587529

$ 28.45 EA
Company wide:
3 in stock
Documents & Guides
Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1350 (up to 120W equiv.), CRI: 90, Color Temperature: 4000K, 25 Degree Beam Angle. *Philips CC# 587527, Product Name: 14PAR38/EXPERTCOLOR/F25/940/P/D/T20/JA8.

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1350 (up to 120W equiv.), CRI: 90, Color Temperature: 4000K, 25 Degree Beam Angle. *Philips CC# 587527, Product Name: 14PAR38/EXPERTCOLOR/F25/940/P/D/T20/JA8.
Also known as: 046677587529, 14PAR38/EXPERTCOLOR/F25/940/P/D/T20/JA8, PHI14PAR38EC940F25

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Material: Plastic
Lumens: 1350
Wattage: 14
Color Rendering Index (CRI): 95
Shape: PAR38 (Sealed Beam)
Type: LED Retrofit
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1350
Color Rendering Index (CRI): 95
Type: LED Retrofit
Color Temperature: 4000 (Cool White)
Material: Plastic
Wattage: 14
Shape: PAR38 (Sealed Beam)
Dimmable: Yes