XR100® Solar Mounting Rail, 184", Aluminum, Mill

Item #: 2218493

Cat #: XR-100-184M

UPC:

$ 90.12 EA
Company wide:
335 in stock
Documents & Guides
XR100® Solar Mounting Rail, 184 Inch, 10.8 lbs., Aluminum, Mill

Overview

XR100® Solar Mounting Rail, 184 Inch, 10.8 lbs., Aluminum, Mill

XR Rails® are the structural backbone of IronRidge® pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail® to match.

Also known as: XR-100-184M, IRNXR100184M

Specifications

Color: Mill
Material: Aluminum
Length: 184 in
Color: Mill
Length: 184 in
Material: Aluminum