Solar Rail, Alum, 14 FT

Item #: 2218492

Cat #: XR-100-168M

UPC:

$ 82.28 EA
Company wide:
1,000 in stock
Documents & Guides
XR100 Solar Rail, 168 inches / 14 feets, Aluminum Mill Finish

Overview

XR100 Solar Rail, 168 inches / 14 feets, Aluminum Mill Finish

The XR100 solar rail's signature curve helps them resist uplift, protect against buckling, and safely and efficiently transfer loads into the building structure. The rail requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time.

Also known as: XR-100-168M, IRNXR100168M

Specifications

Length: 14 ft
Material: Aluminum
Finish: Mill
Length: 14 ft
Finish: Mill
Material: Aluminum