Solar Mounting Rail, XR 10 Series, 184", Aluminum

Item #: 2218489

Cat #: XR-10-184M

UPC:

$ 55.20 EA
Company wide:
161 in stock
Documents & Guides
Solar Mounting Rail, XR 10 Series, 184 Inch, Aluminum With Mill Finish

Overview

Solar Mounting Rail, XR 10 Series, 184 Inch, Aluminum With Mill Finish

XR Rails® are the structural backbone of IronRidge® pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail® to match.

Also known as: XR-10-184M, IRNXR10184M

Specifications

Material: Aluminum
Finish: Mill
Length: 184 in
Material: Aluminum
Length: 184 in
Finish: Mill