4" Slim Canless LED Downlight, 27-50K, Matte White

Item #: 2218099

Cat #: HLB4LSFS5

UPC: 080083297306

$ 30.53 EA
Company wide:
109 in stock
Documents & Guides
4 Inch Slim Canless LED Downlight, 120V, 90+ CRI, 700/850/1000 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 5% Phase Cut LE/TE Dimming, Matte White

Overview

4 Inch Slim Canless LED Downlight, 120V, 90+ CRI, 700/850/1000 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 5% Phase Cut LE/TE Dimming, Matte White

Its 1/2"-thin design allows the HLB to be installed under obstructions that are hidden above the ceiling. Canless installation means the fixture mounts directly to the ceiling – no housing required. The 5-color selectability, lumen selectability, and flicker-free 5% dimming allow for easy lighting customization.

Also known as: 080083297306, HLB4LSFS5, HALHLB4LSFS5

Specifications

Lumens: 1000, 850, 700, Selectable
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90+
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1000, 850, 700, Selectable
Color: Matte White
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90+
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)