
8.5W CFL Retrofit LED Lamp, 30/35/40K
Item #: 2218098
Cat #: KT-LED82P-H-8CSE-D
UPC: 843654137674
$ 15.93 EA
Company wide:
2
in stock
Documents & Guides
LED Lamp, Compact, 2-Pin G24d Base, Horizontal, 8.5 Watt, 960-1050 Watt, Selectable CCT: 3000K/3500K/4000K, 120-277 Volt, UL Type B Ballast Bypass, Rotatable 270°
Overview
LED Lamp, Compact, 2-Pin G24d Base, Horizontal, 8.5 Watt, 960-1050 Watt, Selectable CCT: 3000K/3500K/4000K, 120-277 Volt, UL Type B Ballast Bypass, Rotatable 270°
DirectDrive compact LED bulbs are an energy efficient, long lasting, CFL bulb replacement for a variety of applications. Keystone’s UL Type B 2-pin LED bulbs provide 50% energy savings when compared to a typical CFL fixture and have 4x the useful life.
Also known as: 843654137674, KT-LED82P-H-8CSE-D, KEYKTLED82PH8CSED
Features & Benefits
- Suitable for use in dry and damp locations
- Extend useful life four times (50,000 hours)
- Save 50% on energy consumption compared to typical CFL bulbs
- Instant startup
- Frosted lens eliminates pixelation
- Simplifies installation without the need for an external driver or ballast
- Environmentally friendly: no mercury used
- Operating temperature: -20°C/-4°F to 45°C/113°F
- UL Classified
- G24D 2-pin can be used in G24Q 4-pin applications for ballast bypass
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 8.500 |
| Light Technology: | LED |
| Base: | 2-Pin (G24d) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Wattage: | 8.500 |
| Base: | 2-Pin (G24d) |
| Color Rendering Index (CRI): | 82 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |