Knockout Seal, Type Dome Plug, Diameter 0.375", Non-Metallic, Black

Item #: 2218045

Cat #: 2617

UPC:

Company wide:
0 in stock
Documents & Guides
Knockout Seal, Type Dome Plug, Diameter 0.375 Inch, Non-Metallic, Black

Overview

Knockout Seal, Type Dome Plug, Diameter 0.375 Inch, Non-Metallic, Black
Also known as: 2617, HEY2617

Specifications

Diameter: 0.375 in
Color: Black
Material: Nylon
Diameter: 0.375 in
Material: Nylon
Color: Black