Extended Battery Cabinet, S4K2U, 72VDC, UPS

Item #: 2217910

Cat #: S4K2U72BATD

UPC: 783472024025

$ 3601.16 EA
Company wide:
0 in stock
Documents & Guides
Extended Battery Cabinet for S4K2U3000D and S4K2U30005D, 72 Volt DC Battery Cabinet

Overview

Extended Battery Cabinet for S4K2U3000D and S4K2U30005D, 72 Volt DC Battery Cabinet

The SolaHDTM S4KD Series is a single phase, on-line (double conversion) UPS system available in 1000-3000 VA, 120 V and 230 V. On-Line design means zero transfer time from external to internal power. When utility power fails, your critical load remains supported by a seamless flow of power. Rack or tower configurable, the S4KD Series UPS offers customers a higher power factor, longer battery life, higher reliability and reduced cost of ownership. Housed in a slim 2U package, the SolaHD S4KD protects equipment from virtually all power disturbances due to blackouts, brownouts, sags, surges or noise interference. The UPS includes internal batteries. Optional, matching external battery cabinets, also in a slim 2U (3.5") size, offer extended battery runtime. Scalable runtime options with matching external battery cabinets offer additional flexibility when extended uninterrupted power is required. The UPS provides battery health status and replacement date prediction for intelligent battery health management.

Also known as: 783472024025, S4K2U72BATD, SOLS4K2U72BATD

Specifications

Type: Battery, Cabinet
Volts DC: 72
Type: Battery, Cabinet
Volts DC: 72