Transformer, Dry Type, 45KVA, 480 Delta Primary - 120/208Y Secondary, Energy Efficient

Item #: 2217770

Cat #: EE2H45S

UPC: 783472021000

$ 3915.11 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 45KVA, 480 Delta Primary - 120/208Y Secondary, Energy Efficient, 3-Phase

Overview

Transformer, Dry Type, 45KVA, 480 Delta Primary - 120/208Y Secondary, Energy Efficient, 3-Phase

Energy efficient dry-type SolaHD General Purpose Transformers 600 Volt Class, isolation type, single and three phase, 15 kVA through 500 kVA. Indoor and outdoor models available

Also known as: 783472021000, EE2H45S, SOLEE2H45S

Specifications

Phase: 3
Type: Energy Efficient, Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Energy Efficient, Dry Type Transformer
Secondary Voltage: 120/208Y