4" Fire-Rated Baffle Slim Downlight with Selectable CCT, 4-inch Round Aperture, 27-50K, White

Item #: 2217759

Cat #: FBR40-S1W

UPC: 078477028032

$ 34.39 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Fire-Rated Baffle Slim Downlight With 4-inch Round Aperture, 12 Watt, 120V, 1000 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 120V Forward- or Reverse-Phase Dimming Down to 10%, White

Overview

4 Inch Fire-Rated Baffle Slim Downlight With 4-inch Round Aperture, 12 Watt, 120V, 1000 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 120V Forward- or Reverse-Phase Dimming Down to 10%, White

Leviton's 4-inch Two-hour Fire-Rated Slim Downlight complies with UL 263, ASTM E119, and CAN/ULC S101. Installation is simple with easy mount steel clips that create a secure fit in the ceiling. Edge-lit optical system with diffuse polycarbonate lens produces uniform light distribution making it suitable for any application. Ideal for new construction and remodel applications, no need for recessed can or j-box. Select from five (5) color temperatures: 2700K (Warm White), 3000K (Soft White), 3500K (Neutral White), 4000K (Cool White), or 5000K (Daylight) with a simple switch. Direct mount design provides 1000 lumens of light output; pair it with one of many Leviton compatible dimmers for the desired light level needed for any space

Also known as: 078477028032, FBR40-S1W, LEVFBR40S1W

Specifications

Lumens: 1000
Wattage: 12
Volts AC: 120
Type: Fire Rated, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1000
Volts AC: 120
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 12
Type: Fire Rated, 0-10V Dimming
Dimmable: Yes