14/4 FPLP-PLENUM RATED

Item #: 2217621

Cat #: H21404

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
OMC H21404 14/4 FPLP-PLENUM RATED

Overview

OMC H21404 14/4 FPLP-PLENUM RATED
Also known as: H21404, OMNH21404

Specifications

Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 14 AWG
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Length: 1000 ft
Jacket: Plenum
Conductors: 4
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 14 AWG
Shielding: Unshielded